This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 6

  • Item # 299V52
  • Mfr. Model # 2896-26 48-11-1890 48-21-2000
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 6

See alternate products available online.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 299V52
Mfr. Model # 2896-26 48-11-1890 48-21-2000
UNSPSC #0
Shipping Weight 45.2 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Wrench, Light, Reciprocating Saw
Voltage 18.0
Number of Tools 6
No. of Batteries Included 2
Battery Capacity 5.0Ah
Includes (2) Belt Clips, (2) Bit Holders, Side Handle, Circular Saw Blade, Reciprocating Blade, Spanner Wrench, ONE-KEY(TM) Bluetooth Tool and Equipment Tracker
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case (2) Contractor Bags
Angle Grinder 45L202
Circular Saw 45L182
Hammer Drill 39EP03
Impact Driver 39EP07
Light 4PKW2
Reciprocating Saw 22MH49
Included Charger 23Y581
Charger Replacement 23Y581
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.