This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 299V40
  • Mfr. Model # 2796-22 48-11-1822 48-21-2000
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

This item can only be shipped via ground shipping.

Technical Specifications

Item # 299V40
Mfr. Model # 2796-22 48-11-1822 48-21-2000
UNSPSC #20111603
Shipping Weight 21.79 lbs
Country of Origin South Korea *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 5.0Ah
Includes (2) Belt Clips, (2) Bit Holders, Side Handle, ONE-KEY(TM) Bluetooth Tool Equipment Tracker
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case Contractor Bag
Hammer Drill 44YZ01
Impact Driver 44YZ07
Included Charger 23Y581
Charger Replacement 23Y581
Max. Torque 1800 in.-lb.
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.