Check Availability
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 3
  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 3

  • Item # 162P47
  • Mfr. Model # 2796-22 2130-20
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Technical Specifications

Item # 162P47
Mfr. Model # 2796-22 2130-20
UNSPSC #20111603
Shipping Weight 38.8 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 3
No. of Batteries Included 2
Battery Capacity 5.0Ah
Includes (2) Belt Clip, (2) Bit Holder, Side Handle
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case Kit Box
Hammer Drill 44YZ01
Impact Driver 44YZ07
Light 45FD36
Green Environmental Attribute Product is Rechargeable

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.