This item has been discontinued.  For alternate products call 1-800-217-6872.

  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 3

  • Item # 162P41
  • Mfr. Model # 2899-22 2861-20
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 3

This item can only be shipped via ground shipping.

Technical Specifications

Item # 162P41
Mfr. Model # 2899-22 2861-20
UNSPSC #20111603
Shipping Weight 23.22 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 3
No. of Batteries Included 2
Battery Capacity 5.0Ah
Includes (2) Belt Clip, (2) Bit Holder
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case Kit Box
Hammer Drill 39EP03
Impact Driver 49JV01
Impact Wrench 53KJ94
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.