Check Availability
  • MILWAUKEE 

    M18 FUEL Cordless Combination Kit, 18.0 Voltage, Number of Tools 3

  • Item # 162P40
  • Mfr. Model # 2796-22 2861-20
M18 FUEL  Cordless Combination Kit, 18.0 Voltage, Number of Tools 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 162P40
Mfr. Model # 2796-22 2861-20
UNSPSC #20111603
Shipping Weight 21.175 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 3
No. of Batteries Included 2
Battery Capacity 5.0Ah
Includes (2) Belt Clip, (2) Bit Holder, Side Handle
Series M18 FUEL(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 35GJ99
Battery Pack Replacement 35GJ99
Charger 23Y581
Carrying Case Kit Box
Hammer Drill 44YZ01
Impact Driver 44YZ07
Impact Wrench 53KJ94
Max. Torque 1800 in.-lb.
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.