Check Availability
M18  Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 7DY13
  • Mfr. Model # 2798-22CT 48-11-1820
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 7DY13
Mfr. Model # 2798-22CT 48-11-1820
UNSPSC #27112703
Shipping Weight 11.55 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 3
Battery Capacity 2.0Ah
Series M18(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (3) 38D765
Battery Pack Replacement 38D765
Charger 23Y581
Carrying Case Contractor Bag
Drill 38CC51
Impact Driver 38CC55

* This product's country of origin is subject to change

Compliance and Restrictions