Check Availability
  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 5GUW5
  • Mfr. Model # 2697-22
  • (1)
M18  Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Innovative design provides more power, higher torque, and increased performance with less weight. The RED LITHIUMâ„¢ battery features a longer run time to help you complete your work.
Show More Close
 

Technical Specifications

Item # 5GUW5
Mfr. Model # 2697-22
UNSPSC #27112703
Catalog Page 673
Shipping Weight 13.4 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 3.0Ah
Series M18(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 2PYZ8
Battery Pack Replacement 2PYZ8
Charger 23Y581
Carrying Case Contractor Bag
Hammer Drill 22UT51
Impact Driver 39RY17
Max. Torque 1500 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions