Check Availability
  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 42EX78
  • Mfr. Model # 2691-22 48-11-1820
M18  Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42EX78
Mfr. Model # 2691-22 48-11-1820
UNSPSC #27112703
Shipping Weight 14.78 lbs
Country of Origin South Korea *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 3
Battery Capacity 1.5Ah, 2.0Ah
Series M18(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 2XKZ3, (1) 38D765
Battery Pack Replacement 2XKZ3
Charger 23Y581
Carrying Case Contractor Bag
Drill 22UT49
Impact Driver 5GUW8
Max. Torque 1500 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions