Check Availability
  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 38CC58
  • Mfr. Model # 2799-22CX
M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 38CC58
Mfr. Model # 2799-22CX
UNSPSC #27112703
Catalog Page 673
Shipping Weight 11.1 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 2.0Ah, 4.0Ah
Series M18
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included 38D765, 38D766
Battery Pack Replacement 38D766
Charger 23Y581
Carrying Case Contractor Bag
Hammer Drill 38CC53
Impact Driver 38CC55
Max. Torque 1500 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions