Check Availability
  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 15

  • Item # 32ZU71
  • Mfr. Model # 2695-15
M18  Cordless Combination Kit, 18.0 Voltage, Number of Tools 15
Qty
  • Web Price
    $2,292.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32ZU71
Mfr. Model # 2695-15
UNSPSC #27112703
Catalog Page 673
Shipping Weight 98.0 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Angle Grinder, Band Saw, Circular Saw, Hammer Drill, Handheld Blower, Impact Driver, Impact Wrench, Jig Saw, Light, Metal Cutting Saw, Oscillating Tool, Reciprocating Saw, Right Angle Drill, Rotary Hammer
Voltage 18.0
Number of Tools 15
No. of Batteries Included 4
Battery Capacity 4.0Ah
Series M18(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (4) 38D766
Battery Pack Replacement 38D766
Charger 40K996
Carrying Case (3) Contractor Bags
Angle Grinder 5GUY2
Band Saw 6AWC7
Circular Saw 5GUX5
Drill 6AWL4
Hammer Drill 22UT51
Handheld Blower 20JX71
Impact Driver 39RY17
Impact Wrench 22UT62, 5GUX2
Jigsaw 5GUX6
Light 4PKW2
Metal Cutting Saw 6ENE9
Oscillating Tool 20JX69
Reciprocating Saw 5GUX8
Right Angle Drill 6AWL4
SDS Rotary Hammer 22UT76
Max. Torque 1500 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions