Check Availability
  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 2PYZ2
  • Mfr. Model # 2691-22
  • (9)
M18  Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

M18â„¢ Cordless Lithium-Ion Combo Kit features an innovative design that provides greater power and performance with less weight. The RED LITHIUMâ„¢ battery system delivers higher torque and longer run times. Includes 2 batteries, charger, side handle, and carrying bag.
Show More Close
 

Technical Specifications

Item # 2PYZ2
Mfr. Model # 2691-22
UNSPSC #27112703
Catalog Page 673
Shipping Weight 13.68 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Drill, Impact Driver
Voltage 18.0
Number of Tools 2
No. of Batteries Included 2
Battery Capacity 1.5Ah
Includes Side Handle
Series M18(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 2XKZ3
Battery Pack Replacement 2XKZ3
Charger 23Y581
Carrying Case Contractor Bag
Drill 22UT49
Impact Driver 39RY17
Max. Torque 1500 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions