Check Availability
  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 2

  • Item # 270Y65
  • Mfr. Model # 2725-21HD 2726-20
M18  Cordless Combination Kit, 18.0 Voltage, Number of Tools 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 270Y65
Mfr. Model # 2725-21HD 2726-20
UNSPSC #40101601
Shipping Weight 36.35 lbs
Country of Origin China *
Item Cordless Combination Kit
Voltage 18.0
Number of Tools 2
No. of Batteries Included 1
Battery Capacity 9.0Ah
Series M18(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included 45KM67
Battery Pack Replacement 45KM67
Charger 45LD79
String Trimmer 53KK05
Included Charger 45LD79
Charger Replacement 45LD79
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.