Check Availability
  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 3

  • Item # 270Y58
  • Mfr. Model # 2697-22 2621-20
M18  Cordless Combination Kit, 18.0 Voltage, Number of Tools 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 270Y58
Mfr. Model # 2697-22 2621-20
UNSPSC #20111603
Shipping Weight 21.05 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw
Voltage 18.0
Number of Tools 3
No. of Batteries Included 2
Battery Capacity 3.0Ah
Series M18(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 2PYZ8
Battery Pack Replacement 2PYZ8
Charger 23Y581
Carrying Case Contractor Bag
Hammer Drill 22UT51
Impact Driver 39RY17
Reciprocating Saw 32NN09
Included Charger 23Y581
Charger Replacement 23Y581
Max. Torque 1500 in.-lb.
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.