Check Availability
  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 10

  • Item # 270Y54
  • Mfr. Model # 2696-29 2680-20
M18  Cordless Combination Kit, 18.0 Voltage, Number of Tools 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 270Y54
Mfr. Model # 2696-29 2680-20
UNSPSC #27112704
Shipping Weight 62.28 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Impact Wrench, Jig Saw, Light, Reciprocating Saw, Right Angle Drill
Voltage 18.0
Number of Tools 10
No. of Batteries Included 2
Battery Capacity 3.0Ah
Includes (2) Lights
Series M18(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 2PYZ8
Battery Pack Replacement 2PYZ8
Charger 23Y581
Carrying Case (2) Contractor Bags
Angle Grinder 5GUY2
Circular Saw 5GUX5
Drill 6AWL4
Hammer Drill 22UT51
Impact Driver 39RY17
Impact Wrench 5GUX2
Jigsaw 5GUX6
Light 4PKW2
Reciprocating Saw 32NN09
Right Angle Drill 6AWL4
Included Charger 23Y581
Charger Replacement 23Y581
Max. Torque 1500 in.-lb.
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.