Check Availability
  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 9

  • Item # 23Y585
  • Mfr. Model # 2696-29
M18  Cordless Combination Kit, 18.0 Voltage, Number of Tools 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 23Y585
Mfr. Model # 2696-29
UNSPSC #27112703
Catalog Page 673
Shipping Weight 56.5 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Angle Grinder, Circular Saw, Hammer Drill, Impact Driver, Impact Wrench, Jig Saw, Light, Reciprocating Saw, Right Angle Drill
Voltage 18.0
Number of Tools 9
No. of Batteries Included 2
Battery Capacity 3.0Ah
Includes General Purpose Recip Blade
Series M18(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 2PYZ8
Battery Pack Replacement 2PYZ8
Charger 23Y581
Carrying Case (2) Contractor Bags
Angle Grinder 5GUY2
Circular Saw 5GUX5
Drill 6AWL4
Hammer Drill 22UT51
Impact Driver 39RY17
Impact Wrench 5GUX2
Jigsaw 5GUX6
Light 4PKW2
Reciprocating Saw 32NN09
Right Angle Drill 6AWL4
Max. Torque 1500 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.