This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 3

  • Item # 162P66
  • Mfr. Model # 2799-22CX 2621-20
M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 3

See alternate products available online.

This item can only be shipped via ground shipping.

Technical Specifications

Item # 162P66
Mfr. Model # 2799-22CX 2621-20
UNSPSC #20111603
Shipping Weight 18.75 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver, Reciprocating Saw
Voltage 18.0
Number of Tools 3
No. of Batteries Included 2
Battery Capacity 2.0Ah, 4.0Ah
Series M18
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included 38D765, 38D766
Battery Pack Replacement 38D766
Charger 23Y581
Carrying Case Contractor Bag
Hammer Drill 38CC53
Impact Driver 38CC55
Reciprocating Saw 32NN09
Green Environmental Attribute Product is Rechargeable
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.