Check Availability
  • MILWAUKEE 

    M18 Cordless Combination Kit, 18.0 Voltage, Number of Tools 4

  • Item # 12E734
  • Mfr. Model # 2695-24
M18  Cordless Combination Kit, 18.0 Voltage, Number of Tools 4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Versatile tool set includes a 1/2" hammer drill/driver, a 1-handed reciprocal saw, 1/4" hex impact driver, and LED work light. Powered by REDLITHIUMâ„¢ batteries for extended run time and improved power and torque.
Show More Close
 

Technical Specifications

Item # 12E734
Mfr. Model # 2695-24
UNSPSC #27112703
Catalog Page 673
Shipping Weight 23.4 lbs
Country of Origin China *
Item Cordless Combination Kit
Cordless Tools Included Hammer Drill, Impact Driver, Light, Reciprocating Saw
Voltage 18.0
Number of Tools 4
No. of Batteries Included 2
Battery Capacity 3.0Ah
Series M18(TM)
Corded/Cordless Cordless
Cordless Tool Battery Type Li-Ion
Battery Included (2) 2PYZ8
Battery Pack Replacement 2PYZ8
Charger 23Y581
Carrying Case Contractor Bag
Hammer Drill 22UT51
Impact Driver 39RY17
Light 4PKW2
Reciprocating Saw 6FKP4
Max. Torque 550 in.-lb.
* This product's country of origin is subject to change

Compliance and Restrictions