Check Availability
  • MILWAUKEE 

    M12(TM) ProPEX® Expansion Head

  • Item # 6CZA2
  • Mfr. Model # 49-16-2405
M12(TM) ProPEX® Expansion Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6CZA2
Mfr. Model # 49-16-2405
UNSPSC #27111607
Shipping Weight 0.5 lbs
Country of Origin China *
Item Expansion Head
Series M12(TM) ProPEX(R)
Features 5/8" Outside Diameter, Overall Length 3"
Includes Accessory Head, Twist Case
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms