Check Availability
  • MILWAUKEE 

    Locking Plier Sets, Number of Pieces: 2, Jaw Capacity: 2", Ergonomic Handle

  • Item # 52AY50
  • Mfr. Model # 48-22-3602
Locking Plier Sets, Number of Pieces: 2, Jaw Capacity: 2", Ergonomic Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52AY50
Mfr. Model # 48-22-3602
UNSPSC #27112115
Catalog Page 838
Shipping Weight 1.75 lbs
Country of Origin China *
Plier Product Group Plier Sets
Plier Item Locking Plier Sets
Item Locking Pliers Set
Number of Pieces 2
Jaw Capacity 2"
Jaw Length 6", 10"
Jaw Thickness 29/64"
Jaw Width 45/64"
Overall Length 6", 10"
Handle Type Ergonomic
Jaw Release Lever 1-Handed
Wire Cutter Yes
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes Mfr. No. 48-22-3506, 48-22-3420
Jaw Style Curved, Long Nose
Features Quick Setup and Release of Tool, Hardened Jaws, Rust Protection
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms