Check Availability
  • MILWAUKEE 

    Left/Right/Straight Tinners Snip, 13", 24 Cold Rolled Steel/26 Stainless Steel

  • Item # 39CF58
  • Mfr. Model # 48-22-4006
Left/Right/Straight Tinners Snip, 13", 24 Cold Rolled Steel/26 Stainless Steel Tinners Snip,13 in. L Tinners Snip,13 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CF58
Mfr. Model # 48-22-4006
UNSPSC #27111519
Shipping Weight 1.09 lbs
Country of Origin China *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Left/Right/Straight
Nominal Tool Length 13"
Overall Length 13"
Cutting Length 3-1/2"
Handle Color Red
Metal Gauge 24 Cold Rolled Steel/26 Stainless Steel
Cutting Edge Nonserrated
Safety Latch No
Handle Design Contoured Steel
Material Aluminum
Features 3-1/2" Replaceable Blades, All-Metal Contoured Handles for Durability and Comfort, Rust Resistant
* This product's country of origin is subject to change

Compliance and Restrictions