Check Availability
  • MILWAUKEE 

    Left/Right/Straight Tinners Snip, 12", 20 Cold Rolled Steel/22 Stainless Steel

  • Item # 39CF56
  • Mfr. Model # 48-22-4002
Left/Right/Straight Tinners Snip, 12", 20 Cold Rolled Steel/22 Stainless Steel Tinners Snip,12 in. L Tinners Snip,12 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CF56
Mfr. Model # 48-22-4002
UNSPSC #27111519
Shipping Weight 1.8 lbs
Country of Origin China *
Metal Cutting Snip Product Grouping Metal Cutting Snips
Item Tinners Snip
Cutting Action Left/Right/Straight
Nominal Tool Length 12"
Overall Length 12"
Cutting Length 3"
Handle Color Red
Metal Gauge 20 Cold Rolled Steel/22 Stainless Steel
Cutting Edge Nonserrated
Safety Latch No
Handle Design Contoured Steel
Material Steel
Features Bolt-Lock Technology Means Blades Will Not Loosen From Use, All-Metal Contoured Handles for Durability and Comfort, Forged for Durability and Long Blade Life, Rust Resistant
* This product's country of origin is subject to change

Compliance and Restrictions