Check Availability
  • MILWAUKEE 

    Knockout Punch,7/8in. Hole Sz,Exact Line

  • Item # 48UT35
  • Mfr. Model # 49-16-2706
Knockout Punch,7/8in. Hole Sz,Exact Line
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UT35
Mfr. Model # 49-16-2706
UNSPSC #27111505
Shipping Weight 0.14 lbs
Country of Origin China *
Item Knockout Punch
Type Exact Line
Hole Size Nominal 0.875"
Hole Size (In.) 7/8
Conduit and Pipe Size (In.) 1/2
Number of Pins 0
Max. Capacity Mild Steel (Ga.) 10
Slug Splitting
Features Punch Tooth Geometry Splits The Slug, Gripping Surface
Function When Used Together, Punches and Dies Knock Out Holes
Use With Professional Knockout Tools
* This product's country of origin is subject to change

Compliance and Restrictions