Check Availability
  • MILWAUKEE 

    Knockout Die,7/8 in. Hole Sz.,Exact Line

  • Item # 48UT34
  • Mfr. Model # 49-16-2705
Knockout Die,7/8 in. Hole Sz.,Exact Line
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48UT34
Mfr. Model # 49-16-2705
UNSPSC #27111505
Shipping Weight 0.33 lbs
Country of Origin China *
Item Knockout Die
Type Exact Line
Hole Size Nominal 0.875"
Hole Size (In.) 7/8
Conduit and Pipe Size (In.) 1/2
Number of Pins 0
Max. Capacity Mild Steel (Ga.) 10
Slug Falls Free
Features Die Laser Crosshairs, Large Size ID
Function When Used Together, Punches and Dies Knock Out Holes
Use With Professional Knockout Tools
* This product's country of origin is subject to change

Compliance and Restrictions