Check Availability
  • MILWAUKEE 

    Knockout Die,2-1/2 in. L,Exact Line

  • Item # 31AE10
  • Mfr. Model # 49-16-2672
Knockout Die,2-1/2 in. L,Exact Line
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 31AE10
Mfr. Model # 49-16-2672
UNSPSC #27111505
Shipping Weight 2.32 lbs
Country of Origin China *
Item Knockout Die
Type Exact Line
Hole Size Nominal 2.968"
Hole Size (In.) 2-31/32
Conduit and Pipe Size (In.) 2-1/2
Number of Pins 0
Max. Capacity Mild Steel (Ga.) 10
Features Die: Laser Engraved Crosshairs for Clearest Alignment, and Large Size ID, Punch Tooth Geometry Splits The Slug, and It Has Gripping Surface for Faster Threading
Function When Used Together, Punches and Dies Knock Out Holes
Use With Professional Knockout Tools
* This product's country of origin is subject to change

Compliance and Restrictions