Check Availability
  • MILWAUKEE 

    Keyless Drill Chuck, 0.080" to 0.500" Capacity, 1/2-20 Mounting Size

  • Item # 6XG30
  • Mfr. Model # 48-66-1375
Keyless Drill Chuck, 0.080" to 0.500" Capacity, 1/2-20 Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6XG30
Mfr. Model # 48-66-1375
UNSPSC #27112807
Shipping Weight 0.7 lbs
Country of Origin Japan *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Plain Bearing
Capacity Max. 0.500"
Capacity Min. 0.080"
Mounting Size 1/2-20
Mounting Type Threaded
Nominal Capacity 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions