Check Availability
  • MILWAUKEE 

    Inner Core Drop Drain Cleaning Cable 5/16" x 25 ft.

  • Item # 422W25
  • Mfr. Model # 48-53-2562
Inner Core Drop Drain Cleaning Cable 5/16" x 25 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422W25
Mfr. Model # 48-53-2562
UNSPSC #47121808
Shipping Weight 4.39 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 5/16" x 25 ft.
Cable Type Inner Core Drop
For Use With Drain Cleaning Machines
Connection Size 5/16"
Drain Line Capacity I.D. 1-1/4" to 2-1/2"
Material Steel
Number of Pieces 1
Max. Run 25 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms