Check Availability
  • MILWAUKEE 

    Inner Core Coupling Drain Cleaning Cable 1/2" x 50 ft.

  • Item # 422W30
  • Mfr. Model # 48-53-2774
Inner Core Coupling Drain Cleaning Cable 1/2" x 50 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422W30
Mfr. Model # 48-53-2774
UNSPSC #47121808
Shipping Weight 14.1 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 1/2" x 50 ft.
Cable Type Inner Core Coupling
For Use With Drain Cleaning Machines
Connection Size 1/2"
Drain Line Capacity I.D. 3" to 4"
Material Steel
Number of Pieces 1
Max. Run 50 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms