Check Availability
Inner Core Coupling Drain Cleaning Cable 3/8" x 25 ft.
  • MILWAUKEE 

    Inner Core Coupling Drain Cleaning Cable 3/8" x 25 ft.

  • Item # 422W23
  • Mfr. Model # 48-53-2676
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 422W23
Mfr. Model # 48-53-2676
UNSPSC #47121808
Shipping Weight 5.5 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 3/8" x 25 ft.
Cable Type Inner Core Coupling
For Use With Drain Cleaning Machines
Connection Size 3/8"
Drain Line Capacity I.D. 2" to 3"
Material Steel
Number of Pieces 1
Max. Run 25 ft.

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms