Check Availability
  • MILWAUKEE 

    Inner Core Bulb Head Drain Cleaning Cable 5/16" x 25 ft.

  • Item # 54DM08
  • Mfr. Model # 48-53-2581
Inner Core Bulb Head Drain Cleaning Cable 5/16" x 25 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DM08
Mfr. Model # 48-53-2581
UNSPSC #47121808
Shipping Weight 5.2 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 5/16" x 25 ft.
Cable Type Inner Core Bulb Head
For Use With M12 Drain Snake and Drain Cleaning Machines
Drain Line Capacity I.D. 1-1/4" to 2-1/2"
Material Steel, Polymer Core
Number of Pieces 2
Max. Run 25 ft.
Includes Inner Drum
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms