Check Availability
Inner Core Bulb Head Drain Cleaning Cable 1/4" x 25 ft.
  • MILWAUKEE 

    Inner Core Bulb Head Drain Cleaning Cable 1/4" x 25 ft.

  • Item # 54DM06
  • Mfr. Model # 48-53-2573
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 54DM06
Mfr. Model # 48-53-2573
UNSPSC #47121808
Shipping Weight 3.3 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 1/4" x 25 ft.
Cable Type Inner Core Bulb Head
For Use With M12 Drain Snake and Drain Cleaning Machines
Drain Line Capacity I.D. 1-1/4" to 2"
Material Steel, Polymer Core
Number of Pieces 1
Max. Run 25 ft.

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms