Check Availability
  • MILWAUKEE 

    Inner Core Bulb Head Drain Cleaning Cable 1/4" x 35 ft.

  • Item # 422W18
  • Mfr. Model # 48-53-2671
Inner Core Bulb Head Drain Cleaning Cable 1/4" x 35 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 422W18
Mfr. Model # 48-53-2671
UNSPSC #47121808
Shipping Weight 4.16 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 1/4" x 35 ft.
Cable Type Inner Core Bulb Head
For Use With Drain Cleaning Machines
Connection Size 1/4"
Drain Line Capacity I.D. 3/4" to 2"
Material Steel
Number of Pieces 1
Max. Run 35 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms