Check Availability
  • MILWAUKEE 

    Hooded Jacket, Black, XL, 30 in. L, Mens

  • Item # 49EJ01
  • Mfr. Model # 252B-XL
Hooded Jacket, Black, XL, 30 in. L, Mens Hooded Jacket,Black,XL,30 in. L,Mens Hooded Jacket,Black,XL,30 in. L,Mens Hooded Jacket,Black,XL,30 in. L,Mens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Milwaukee® Hooded Jacket is designed to surpass traditional cold-weather gear, with rugged materials and reinforcement in spots where workwear is known to fail. Its thermal fleece liner, 100g of high-loft insulation, and rib knit cuffs and waist help keep warmth in and cold air out. The jacket is wind- and water-resistant. Its GridIron™ 900-denier ripstop polyester weighs less than 12-oz. cotton duck, and is up to three times more abrasion resistant. FREEFLEX™ stretch zones across the shoulders and back help provide easy movement when working overhead, near the ground, or in tight spaces. The hood fits snugly so it won't block your field of view.

• Riveted and reinforced pockets
• Tarnish-resistant metal zippers
Show More Close
 

Technical Specifications

Item # 49EJ01
Mfr. Model # 252B-XL
UNSPSC #46181533
Catalog Page 684
Shipping Weight 3.35 lbs
Country of Origin China *
Item Hooded Jacket
Gender Men's
Size XL
Fits Chest Size 44" to 46"
Color Black
Length 30"
Insulated Yes
Material Ripstop Polyester
Lining Material Quilted Nylon Taffeta
Closure Type Zipper
Fabric Weight 900D
Number of Inside Pockets 2
Number of Outside Pockets 3
Includes Fitted Hood, Rib Knit Cuffs and Waist
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms