Check Availability
Hollow Core Drain Cleaning Cable 3/8" x 4 ft.
  • MILWAUKEE 

    Hollow Core Drain Cleaning Cable 3/8" x 4 ft.

  • Item # 54DM13
  • Mfr. Model # 48-53-2577
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 54DM13
Mfr. Model # 48-53-2577
UNSPSC #47121808
Shipping Weight 1.25 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 3/8" x 4 ft.
Cable Type Hollow Core
For Use With Mfr. No. 2574-20, 2574-21, 49-16-2574
Drain Line Capacity I.D. 1-1/4" to 2"
Material Steel
Number of Pieces 1
Max. Run 4 ft.
Includes Cable

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms