Check Availability
Heated Gloves, Red, Polyester Outer Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 487R31
Mfr. Model # 561-21XL
UNSPSC #53102504
Catalog Page 684
Shipping Weight 1.82 lbs
Country of Origin China *
Item Heated Gloves
Color Red
Outer Material Polyester
Battery Included (2) Mfr. No. 48-11-2130
Battery Voltage 4.0
Charger Included Yes
Glove Size XL
Heat Setting 3
Heating Time Up to 6 hr.
Water Resistant No
Glove Color Family Red
Includes Split USB Charging Cable, Wall Plug
Standards UL Listed
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.