Check Availability
  • MILWAUKEE 

    Folding Knife,Fine Blade Edge 2-1/2" Blade Length,Locking Blade: Liner Lock

  • Item # 22UY20
  • Mfr. Model # 48-22-1985
  • (7)
Folding Knife,Fine Blade Edge 2-1/2" Blade Length,Locking Blade:  Liner Lock Folding Knife,Fine,Hawkbill,Red,7-1/8 in Folding Knife,Fine,Hawkbill,Red,7-1/8 in Folding Knife,Fine,Hawkbill,Red,7-1/8 in Folding Knife,Fine,Hawkbill,Red,7-1/8 in Folding Knife,Fine,Hawkbill,Red,7-1/8 in Folding Knife,Fine,Hawkbill,Red,7-1/8 in Folding Knife,Fine,Hawkbill,Red,7-1/8 in Folding Knife,Fine,Hawkbill,Red,7-1/8 in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22UY20
Mfr. Model # 48-22-1985
UNSPSC #27111504
Shipping Weight 0.4 lbs
Country of Origin China *
Item Folding Knife
Number of Blades 1
Blade Edge Fine
Blade Type Hawkbill
Blade Length 2-1/2"
Length Open 7-1/8"
Closed Length 4-3/4"
Blade Material Stainless Steel
Handle Material Glass Filled Nylon
Handle Color Red
One-Hand Operation Yes
Locking Blade Liner Lock
Belt Clip Reversible Wire Form
Sheath No
Features Press and Flip Opening
Application For Piercing Material and Pull Cuts, Insulation Stripping, Linoleum, General Cutting
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: NY.

Alternate Search Terms