Check Availability
  • MILWAUKEE 

    Flat Chisel, 18 In

  • Item # 45L231
  • Mfr. Model # 48-62-2030
Flat Chisel, 18 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45L231
Mfr. Model # 48-62-2030
UNSPSC #27112705
Catalog Page 715
Shipping Weight 2.28 lbs
Country of Origin Germany *
Item Flat Chisel
Shank Type Round Shank
Overall Length (In.) 18
Shank Size (In.) 21/32
Length (In.) 18
Hex (In.) 3/4
Blade Width (In.) 1
For Use With Any Spline/Round Hex Hammer
Application General Chipping an Breaking
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In