Check Availability
  • MILWAUKEE 

    Electric Tek Screwgun, 6.5 Amps, Not Rated Max. Torque

  • Item # 6KX35
  • Mfr. Model # 6790-20
Electric Tek Screwgun, 6.5 Amps, Not Rated Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KX35
Mfr. Model # 6790-20
UNSPSC #27112710
Catalog Page 698
Shipping Weight 4.25 lbs
Country of Origin China *
Driver and Wrench Product Grouping Electric Screwguns
Item Electric Tek Screwgun
Autofeed No
Clutch Type Adjustable Positive
Max. Torque Not Rated
No Load RPM 0 to 2500
Voltage 120VAC
Cord 10 ft. 2 Conductor
Corded/Cordless Corded
Handle Type Pistol Grip
Amps 6.5
Chuck Size 1/4"
Tool Speed Control Variable
Control Module Required None
Bearing Type Ball and Roller
Features Ramp Off Depth Locator; All Metal Gear Box; Durable
Application For Self Drilling Fasteners In Steel, Deck/Subfloor Installation And Drywall With #14 (1/4") Max Screw Size
Tool Length 12-1/8"
Tool Weight 3.7 lb.
Includes (1) Self Drill Fastener Screwdriver; (1) Belt Clip
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms