Check Availability
  • MILWAUKEE 

    EVS Router Kit, 2-1/4 Max HP

  • Item # 38D248
  • Mfr. Model # 5616-21
EVS Router Kit, 2-1/4 Max HP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38D248
Mfr. Model # 5616-21
UNSPSC #27112707
Shipping Weight 14.95 lbs
Country of Origin China *
Item Router Kit
HP 2-1/4
Corded/Cordless Corded
Amps 13.0
Voltage 120
No Load RPM 10,000 to 24,000
Power Source Corded
Tool Length (In.) 8.5
Base Size (In.) 6
Tool Weight (Lb.) 8.8 lb.
Cord 8 ft.
Switch Rocker
Handle Bodygrip
Features Exclusive Design, Powerful 13 Amp, 2-1/4 Max Hp Milwaukee Motor, Premium Electronic Motor Feedback Maintains Speed And Power Under Load, Electronic Variable Speed With Soft Start (10,000-24,000 Rpm), Micro-fine Linear Depth Adjustment To Within 1/64 In Exclusive Above-the-table Depth Adjustment System, Exclusive Motor Contamination Shield Minimizes Damage, Maximizes Airflow, Impact-resistant Carrying Case With Integral Routerstation
Includes 2-1/4 Max HP EVS Router, (2) 1-1/8 In Collet Wrenches, 1/2 In Collet 1/4 In Collet, T-handle Wrench, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions