Check Availability
  • MILWAUKEE 

    Drill,Angle Drive Kit

  • Item # 4AC31
  • Mfr. Model # 48-06-2860
  • (1)
Drill,Angle Drive Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4AC31
Mfr. Model # 48-06-2860
UNSPSC #27112703
Catalog Page 697
Shipping Weight 5.3 lbs
Country of Origin China *
Item Angle Drive 33 Degrees Kit
Length 30"
For Use With Drills Mfr. No. 1001-1, 1007-1, 1101-1, 1107-6, 1201-1 and 1250-1
Includes 33 Degrees Angle Extension Tube, Side Handle, Drive Shaft with Hex Sockets on Both Ends and (2) Clamping Collars
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions