Check Availability
  • Coring Rigs
  • MILWAUKEE 

    Diamond Coring Rig Motor, 20.0 Amps @ 120V, 4.8 Motor HP, 450/900 No Load RPM

  • Item # 38D742
  • Mfr. Model # 4094
Diamond Coring Rig Motor, 20.0 Amps @ 120V, 4.8 Motor HP, 450/900 No Load RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38D742
Mfr. Model # 4094
UNSPSC #27112703
Catalog Page 717
Shipping Weight 30.25 lbs
Country of Origin USA *
Coring Rig Product Grouping Coring Rig Components
Item Diamond Coring Rig Motor
Motor HP 4.8
Amps 20.0
No Load RPM 450/900
Core Bit Cap Concrete 10"
Tool Weight 24.0 lb.
Corded/Cordless Corded
Voltage 120VAC
Features Shear Pin Protection, Built-in Water Swivel
Includes Water Hose Adapter, Water Control Valve, Open End Wrench, Six Extra Shear Pins
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In