Check Availability
  • MILWAUKEE 

    Cordless Worklight, 3.13 lb., LED Lamp

  • Item # 49JU93
  • Mfr. Model # 2354-20
Cordless Worklight, 3.13 lb., LED Lamp Cordless Worklight,3.13 lb.,LED Lamp Cordless Worklight,3.13 lb.,LED Lamp Cordless Worklight,3.13 lb.,LED Lamp
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The versatile Milwaukee Tools M18™ Search Light features a pivoting head that helps you spot objects and pinpoint areas at distances of greater than 7 football fields. It can run for up to 4 hr. on flood mode and spot/flood mode, 6 hr. on spot mode, and 5 hr. on strobe mode.

• 4 output modes: spot, flood, spot/flood, and strobe
• IP54 rated for all-weather use
• M18 REDLITHIUM™ XC 5.0 Battery Pack sold separately
Show More Close
 

Technical Specifications

Item # 49JU93
Mfr. Model # 2354-20
UNSPSC #39111516
Catalog Page 679
Shipping Weight 3.63 lbs
Country of Origin China *
Item Cordless Worklight
Voltage 18.0
Battery Included / Bare Tool Bare Tool
Lamp Type LED
Lumens 600 to 1250
Focus Spot/Flood Combination Beam
Series TRUEVIEW(TM)
Use With Battery Mfr. No. All Milwaukee M18 Series
Corded/Cordless Cordless
Base Style Flat, Nail Hole
Water Penetration Rating IP54
Number of Batteries 0
Beam Distance 730 yd.
Lamp Life 50,000 hr.
Replacement Lamps No
Switch Type Push Button
Special Features 4 Modes, Impact Resistant, Nail Key Hole, Light Output-Spot/Flood/Spot-Flood/Strobe
Tool Length 11-1/2"
Tool Weight 3.13 lb.
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In