Check Availability
  • MILWAUKEE 

    Cordless Ratchet Kit,Drive Size 3/8"

  • Item # 408L78
  • Mfr. Model # 2557-22
Cordless Ratchet Kit,Drive Size 3/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 408L78
Mfr. Model # 2557-22
UNSPSC #27111711
Shipping Weight 5.83 lbs
Country of Origin China *
Item Cordless Ratchet Kit
Battery Included / Bare Tool Battery Included
Voltage 12.0
Drive Size 3/8"
No Load RPM 0 to 200
Max. Torque 55 ft.-lb.
Cordless Tool Battery Type Li-Ion
Series M12 FUEL(TM)
Corded/Cordless Cordless
Clutch Style Ratchet
Handle Type Pistol Grip
Battery Included (2) 38D763
Battery Pack Replacement 38D759, 2XKZ6, 38D763, 49JV07, 38D760, 4PKY2, 38D764, 49JV08
Battery Capacity 1.5Ah
Features Ratchet Mechanism
Tool Length 11-27/32"
Tool Weight 2.8 lb.
Includes (2) Batteries, Charger, Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.