Check Availability
  • MILWAUKEE 

    Cordless Ratchet Kit, 12.0V, 3/8 in. Drive

  • Item # 13G249
  • Mfr. Model # 2457-21
Cordless Ratchet Kit, 12.0V, 3/8 in. Drive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Rugged steel housing with low-profile head design lets you work in tight spaces while the LED light is ideal for use in low light areas. The handy onboard fuel gauge allows you to monitor battery runtime. Features variable speed.
Show More Close
 

Technical Specifications

Item # 13G249
Mfr. Model # 2457-21
UNSPSC #27112713
Catalog Page 682
Shipping Weight 4.41 lbs
Country of Origin China *
Item Cordless Ratchet Kit
Battery Included / Bare Tool Battery Included
Voltage 12.0
Drive Size 3/8"
No Load RPM 0 to 250
Max. Torque 35 ft.-lb.
Cordless Tool Battery Type Li-Ion
Corded/Cordless Cordless
Clutch Style Ratchet
Handle Type Pistol Grip
Battery Included 2XKZ6
Battery Pack Replacement 2XKZ6
Battery Capacity 1.5Ah
Features Led Light, On Board Fuel Gauge, Steel Housing
Tool Length 10-3/4"
Tool Weight 1.9 lb.
Includes 30 Minute M12 Charger, Red-lithium Battery, and Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.