Check Availability
  • MILWAUKEE 

    Cordless Ratchet, 12.0V, 3/8 in. Drive

  • Item # 13G250
  • Mfr. Model # 2457-20
  • (12)
Cordless Ratchet, 12.0V, 3/8 in. Drive
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ratchets
• LED light Variable speed
Cordless Screwdrivers and Ratchets
Show More Close
 

Technical Specifications

Item # 13G250
Mfr. Model # 2457-20
UNSPSC #27112713
Catalog Page 682
Shipping Weight 1.8 lbs
Country of Origin China *
Item Cordless Ratchet
Battery Included / Bare Tool Bare Tool
Voltage 12.0
Drive Size 3/8"
No Load RPM 0 to 250
Max. Torque 35 ft.-lb.
Corded/Cordless Cordless
Clutch Style Ratchet
Handle Type Pistol Grip
Battery Included No
Battery Pack Replacement 2XKZ6
Features Led Light, On Board Fuel Gauge, Steel Housing
Tool Length 10-3/4"
Tool Weight 1.5 lb.
Includes Tool Only
* This product's country of origin is subject to change

Compliance and Restrictions