Check Availability
  • MILWAUKEE 

    Cordless Cut Out Tool, Voltage 18.0 Li-Ion, Bare Tool, 28,000 No Load RPM

  • Item # 52WR75
  • Mfr. Model # 2627-20
  • (2)
Cordless Cut Out Tool, Voltage 18.0 Li-Ion, Bare Tool, 28,000 No Load RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52WR75
Mfr. Model # 2627-20
UNSPSC #27112709
Shipping Weight 2.33 lbs
Country of Origin China *
Item Cordless Cut Out Tool
Battery Included / Bare Tool Bare Tool
Voltage 18.0
No Load RPM 28,000
Collet Capacity 1/4", 1/8"
Cutting Depth 1"
Cordless Tool Battery Type Li-Ion
Series M18
Corded/Cordless Cordless
Battery Included No
Battery Pack Replacement 38D762
Battery Capacity 3.0Ah
Handle Type Ergonomic
Features 4-Pole Motor, Redlink(TM) Intelligence Provides Overload Protection, Tool-Free Depth Adjustment, LED Light, Top Vent Blows Debris Away From User
Tool Length 8-61/64"
Tool Weight 1.8 lb.
Includes Belt Clip, (2) 1/8" Drywall Bits, 1/8" Collet, 1/4" Collet, Wrench
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In