Check Availability
  • MILWAUKEE 

    Clay Spade,16- 3/4 In

  • Item # 45L239
  • Mfr. Model # 48-62-2095
Clay Spade,16- 3/4 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45L239
Mfr. Model # 48-62-2095
UNSPSC #27112705
Catalog Page 715
Shipping Weight 3.59 lbs
Country of Origin USA *
Item Clay Spade
Shank Type Round Shank
Overall Length (In.) 16- 3/4
Shank Size (In.) 21/32
Length (In.) 16- 3/4
Hex (In.) 3/4
Blade Width (In.) 4-1/2
For Use With Any Spline/Round Hex Hammer
Application Digging Clay, or Hard Packed Gravel (Do Not Use for Concrete)
* This product's country of origin is subject to change

Compliance and Restrictions