Check Availability
  • MILWAUKEE 

    Bushing Tool,9- 1/2 In

  • Item # 45L226
  • Mfr. Model # 48-62-4063
Bushing Tool,9- 1/2 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45L226
Mfr. Model # 48-62-4063
UNSPSC #27112705
Catalog Page 714
Shipping Weight 1.6 lbs
Country of Origin Germany *
Item Bushing Tool
Shank Type SDS Max
Overall Length (In.) 9- 1/2
Length (In.) 9- 1/2
Blade Width (In.) 1-1/2
For Use With Any SDS Max Hammer
Application Removes Excess Concrete, Produces Exterior Finish, Roughens Surface Before Surface Coating
* This product's country of origin is subject to change

Compliance and Restrictions