Check Availability
  • MILWAUKEE 

    Bull Point, 18 In

  • Item # 45L249
  • Mfr. Model # 48-62-4077
Bull Point, 18 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45L249
Mfr. Model # 48-62-4077
UNSPSC #27112705
Catalog Page 714
Shipping Weight 1.86 lbs
Country of Origin Germany *
Item Bull Point
Shank Type SDS Max
Overall Length (In.) 18
Length (In.) 18
For Use With Any SDS Max Hammer
Application Starts Holes in Concrete Slabs, General Chipping and Breaking
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In