Check Availability
Bull Point, 18 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45L228
Mfr. Model # 48-62-2010
UNSPSC #27112705
Catalog Page 715
Shipping Weight 2.32 lbs
Country of Origin Germany *
Item Bull Point
Shank Type Spline Round Hex
Overall Length (In.) 18
Length (In.) 18
For Use With Any Spline/Round Hex Hammer
Application Starts Holes in Concrete Slabs, General Chipping and Breaking
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In