Check Availability
  • MILWAUKEE 

    Bucket Tool Organizer, Red/Black 1680 Denier Ballistic Polyester

  • Item # 53TX77
  • Mfr. Model # 48-22-8175
Bucket Tool Organizer, Red/Black 1680 Denier Ballistic Polyester
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Simply wrap the Milwaukee Bucket Organizer around your bucket tool carrier to add organization and functionality to your basic tool transport. Made from durable 1680D ballistic material, the exterior wrap design gives you full use of and access to the interior of the bucket while providing 30 exterior pockets and 2 large zipper pockets for outstanding organization and storage.
Show More Close
 

Technical Specifications

Item # 53TX77
Mfr. Model # 48-22-8175
UNSPSC #24111507
Catalog Page 757
Shipping Weight 1.45 lbs
Country of Origin China *
Item Bucket Tool Organizer
Type Heavy Duty
Length (In.) 10-3/64
Width (In.) 2-11/64
Height (In.) 13-25/64
Dia. (In.) 10
Number of Compartments 30
Number of Pockets (Inside) 0
Number of Pockets (Outside) 32
Material 1680 Denier Ballistic Polyester
Color Red/Black
Features Open Bucket Design for Full Use of Bucket Interior
For Use With Fasteners, Screws, Fittings, Hand Tools, Power Tools
Includes Handle Wrap
* This product's country of origin is subject to change

Compliance and Restrictions